Dayton
3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L350
Zoro # G3174936
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L350
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Explore More Products
- DAYTON 5VX540 Cogged V-Belt, 54" Outside Length, 5/8" Top Width, 1 Ribs 2L414
- DAYTON BX80 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 6L282
- DAYTON 3/B173 Banded V-Belt, 176-3/4" Outside Length, 2" Top Width, 3 Ribs 13V517
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 5L560
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs 3L610
- DAYTON 4L840 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs 4L840
- DAYTON C63 V-Belt, 67" Outside Length, 7/8" Top Width, 1 Ribs 13V828
- DAYTON 4/B78 Banded V-Belt, 81-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V549
- DAYTON 4/B57 Banded V-Belt, 60-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V531
- CONTITECH INC. BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs BX44
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" BX29
- Dayton Power Transmission Belts