Dayton
Sling, Wire Rope, 8 ft.
Mfr # 1DNG3
Zoro # G3175575
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,600 lb
- Choker Hitch Capacity 5,800 lb
Explore More Products
- DAYTON Sling, Wire Rope, 20 ft. 1DNH5
- DAYTON Sling, Wire Rope, 8 ft. 1DNF4
- DAYTON Sling, Wire Rope, 12 ft. 1DNE5
- DAYTON Sling, Wire Rope 8 ft. 1DNE3
- DAYTON Sling, Wire Rope, 6 ft. 1DNG2
- DAYTON Sling, Wire Rope, 20 ft. 1DNH1
- DAYTON Sling, Wire Rope, 12 ft. 1DNF1
- DAYTON Sling, Wire Rope, 2 ft. 1DNG9
- PEERLESS CHAIN 3/32 VC TO 3/16 7X7 WR 250 FT, 4501290 4501290
- HSI Four Leg Wire Rope Slng, 1-1/8 in dia, 16ft L, Screw Pin Anchor Shackle, 42 ton Capacity 400SPA1-1/8XD-16
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 6ft L, Flemish Loop to HD Thimble, 2.5 Ton 105B1/2XCH-06
- Dayton Wire Rope Slings & Wire Mesh Slings