Colson
Swivel Stem Caster w/Brake, 3 in., 120 lb.
Mfr # PEC30223BK-TPU03(KK)B
Zoro # G3176424
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 120 lb
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb 2.05254.445
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb 2.03254.55
- COLSON Swivel Stem Caster w/Brake, 3 in., 120 lb. PEC30507GR-TPU03(GG)B
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb 2.04254.445 BRK1
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb 2.03354.42
- COLSON Swivel Stem Caster w/Brake, 3 in., 120 lb., Standards: ICWM PEC30223BK-SKW31(CK)B
- COLSON Swivel Stem Caster, Polyurthn, 4 in, 125 lb PEC40637BK-TPU03(KK)
- COLSON Swivel Stem Caster, Polyurthn, 3 in, 120 lb PEC30507GR-TPU03(GG)
- COLSON Swivel Stem Caster, TPR, 3 in., 190 lb. CH03TPP125SWXRN2
- COMMERCIAL 3/8 in Threaded Stem Caster With 3 in Wheel 35713
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 3/8 Inch Threaded Stem Caster Set Lock Brake SCC SCC-SS316TSTTL20S314-SRS-381615-4
- Colson Stem Casters