Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex, #1
Mfr # 05003415001
Zoro # G3176686
$7.88
23% off
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 9 mm
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS 05071098001
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS 05071074001
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS 05071030001
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS 05071071001
- WERA Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS 05071094001
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS 05071101001
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS 05071021001
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel 05059902001
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 05135281001
- X1 TOOLS T-20 Torque Driver Bit, 1" Long (18 Bits), 18PK X1E-CON-BIT-T20-1000x18
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 40L628
- Wera Screwdriver Bits