Zsi
2HoleCushionedClampPipe S1/2In, L221/32In
Mfr # 014MS017
Zoro # G3176871
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 1/8 in
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In 064N072
- ZSI Beta Clamps, Standard, 1-1/8 In Tube, AL S4018S-AL
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In CG-30
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube UX7834
- ZSI Beta Clamp, Standard Series, 2 In Pipe S7038S
- ZSI Beta Clamp Assembly, Single, 0.93 In Hose S3010H
- ZSI Vibration-Damping Pipe Clamp, 2 63/64" H HM5035SGRG
- ZSI 1/2" Beta Heavy Series Tube Cushion H-3008C
- ZSI Strut Clamp, 1 1/16"OD, 4 9/64"W 929105
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube S3012S-SS
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 304SS TWT30840-PP
- Zsi Pipe & Tube Clamps