Tough Guy
TOUGH GUY Black 18" Window Squeegee
Mfr # 1EUB5
Zoro # G3176923
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included Without Handle
Explore More Products
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee 1EUB4
- TOUGH GUY TOUGH GUY Black and Red 10-1/2" Hand Squeegee 1EUC2
- TOUGH GUY Floor Squeegee, Straight, 18" W 59JM47
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee 3PCA4
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee 1ZCA2
- TOUGH GUY TOUGH GUY White 12" Bench Squeegee 2XKT8
- TOUGH GUY Squeegee Kit 1NXL5
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN2
- TOUGH GUY TOUGH GUY Gray 36" Absorbent Refill Roller 3PCC8
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 CARL4007400
- UNGER Squeegee , 6" "S"Channel, Unger NE150
- Tough Guy Squeegees