Lumenite
Liquid Level Probe, 12 In, 1-1/2 NPT
Mfr # PHP41APT12
Zoro # G3177045
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 1
- Probe Lengths 12 in
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Material of Construction NEMA 4X Polycarbonate Housing
Explore More Products
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 2DCFT-1-1/2
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC WFLTV-DM-6011
- LUMENITE Control, Standard, 2 Lvl, 110VAC FLT-2011
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC WFMFT-TM-2012
- LUMENITE Cable, Single Conductor, 10 Ft J
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp DCFT2
- LUMENITE Control, No Foam, 2 Relay, Din Mount, 110VAC WFMFT-DM-4011
- LUMENITE Control, 2 Lvl, 110V, Auto-Off, Nema4x FLT-2011-C-PWP
- LUMENITE Control, No Foam, 1 Relay, Din Mount 24VAC WFMFT-DM-201(24)
- LUMENITE Control, No Foam, 1 Relay, Din Mount, 110VAC WFMFT-DM-2011
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In 2DCFT2
- Lumenite Water Level Controls and Accessories