Zoro Select
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK
Mfr # 2DNF4
Zoro # G3177395
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK MSB2-1
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel SBFIX0250100L-005P1
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel STR40251C08H
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK SBIA0500075USA-025BX
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK 5MA32
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel U07111.100.0100
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel STR40251C04H
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 25 mm Shoulder Lg, Stainless Steel, 5 PK MSB4-15
- ZORO SELECT Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel STR40214C02
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel STR70012C12
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR60238C12-PATCH
- Zoro Select Shoulder Bolts