Download CAD Files
Zoro Select
Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK
Mfr # 11SFW0010
Zoro # G3177553
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 37/64 in
- Thickness 19/125 in
- Maximum Inside Diameter 0.196 in
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK 11SFW0008
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK 11SFW0010B
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 18-8 Stainless Steel, Plain Finish Z9935SS
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Zinc Finish, 10000 PK 06WCBZ
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 10000 PK 08WC
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish Z9924
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 10000 PK 06WC188
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Steel, Black Oxide Finish, 5 PK Z9921
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish, 5 PK Z9922
- HILLMAN Hillman Fasteners 41994 Zinc Plated Plaster Washers - Extra Large; 25 Pack 784626
- PLUMB PAK Cone Wash/ Rings3/8" 4Pc PP810-31
- Zoro Select General Washers