Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 10 ft.
Mfr # BL844RB
Zoro # G3177851
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Chain Overall Width 1.453 in
Explore More Products
- TSUBAKI Roller Chain, Riveted, 40SS ANSI, 10 ft. 40SS
- TSUBAKI Chain Rlr No 80 10Ft 3300Lb Riveted Cs Pk, 80RB 80RB
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. 100-10
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. 50CURB
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040ASD32LRB C2040ASD32LRB
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. 35 TW 10
- TSUBAKI Chain Leaf 30Ft 1-1/4In Stl 6X6 2.514In Pk, BL1066 BL1066
- TSUBAKI Chain Rlr 10Ft 1-1/4In 3/4In 3/4In 3/8In Pk, 100NPRB 100NPRB
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040A21LRB C2040A21LRB
- TRITAN Roller Chain, Double Strand, 10 ft. 40-2R X 10FT
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 60RL
- Tsubaki Chains & Chain Sprockets