Lift-All
Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb.
Mfr # EN90X8
Zoro # G3177937
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap EN90X16
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. EN90X4
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. EN90X10
- LIFT-ALL Roundsling, Endless, 13 ft L, 13200 lb Cap EN150X13
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. EN30X8
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap EN120X3
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 8400 lb Cap EE90X9
- LIFT-ALL Roundsling, Eye & Eye, 13ft L, 21200 lb Cap EE240X13
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. EN360X16
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap EE60X8
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 2600 lb Cap EN30X11
- Lift-All Slings