Sellstrom
Ratchet Faceshield Assm 8 IR Flip Window
Mfr # S32181
Zoro # G3178761
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Explore More Products
- SELLSTROM Replacement Window, 390 Series Face Shields, Acetate, Dark Green Tint S35020
- SELLSTROM Single Crown Faceshield with Universal Adapter, Shade 5 IR, Black S32052
- SELLSTROM Ratchet Faceshield Assy, with Headgear S38410
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 S30110
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window S32161
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 S32188
- SELLSTROM Faceshield Visor, Polycarbonate, Green S31223
- SELLSTROM Replacement window Sellstrom 390 Series face shields, Anti-Fog S35140
- SELLSTROM Sellstrom S32100 9” X 12.125” X .060” Clear Anti-Fog Window, 32100
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) BLSH-ES-RFS-5
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away NV3-745
- Sellstrom Eye Protection