Zoro Select
External Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK
Mfr # U50450.019.0001
Zoro # G3179346
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phosphor Bronze
- Finish Plain
- Outside Diameter 0.41 in
- Maximum Thickness 0.024 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK SEWIS-100-100P
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK M37480.070.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK M37320.120.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37420.037.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK U50450.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK M51458.140.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 10000 PK MD05WEA2
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Passivate Finish, 4000 PK MS35335-60
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #12 Spring Steel, Black Oxide Finish, 10000 PK 12WEIB
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK 50WI
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK U37480.087.0001
- Zoro Select Lock Washers