Shop Alternate Products
This Product is Discontinued
Briggs & Stratton
Engine, Gas, 9hp, Gr Torque 14.5 lb.-ft. (Discontinued)
Mfr # 20S252-0049-F1
Zoro # G3179924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 4 cycle
- HP 9
- Gross Torque 14.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1.00