Pbc Linear
Lin Shaft w/Supp Rail, Alum, 2 In D, 12 In
Mfr # CCR32-012.000
Zoro # G3180502
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Material Aluminum
- Dimension B 3.75 in
- Dimension F 0.406 in
- Overall Height (In.) 4.25 in
Explore More Products
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L NIM25-0600-SL
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In CC12-024.000
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L NIM30-0300-SL
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L NIM50-0600-SL
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 6 In CC12-006.000
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L NIM12SS-0150-SL
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 24 In NIL12-024.000
- PBC LINEAR Linear Metric Support Rail, 16 mm dia. SRM16-0900-SL
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In NIL12SS-024.000
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In 1-1/4 SOFT CTL X 48
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS GP1250-360
- Pbc Linear Linear Bearings & Guides