Exair
Air Conveyor, Alum, 1 In. Hose, 14.7 scfm
Mfr # 6981
Zoro # G3180554
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 1 in
- Vacuum ID 3/4 in
- Vacuum OD 2 1/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6083
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6063
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm 152200
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6064
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- EXAIR Air Conveyor, Steel Alloy, 1.25 In., 49 CFM 152125
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm 152100
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm 150100
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" 140150
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- Exair Air Conveyors