Innovative Components
Fluted Knob, 1/2-13 Thread Size, 1.25"L, Thru Tap, Steel
Mfr # GN8C----F6---21
Zoro # G3180606
$4.30
8% off
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel GN6C----F6---21
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel GN5C----F6---21
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.125"L, Steel GN8C----B2-L-21
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1.125"L, Steel GN04----B2-L-21
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel GN4C----F6-B-21
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap KNH10HEXTH1----
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----5S2B-22
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel GN4C----4S2BS21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel GN6C----4S5BS21
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30756P
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 B.193-p
- Innovative Components Hand Knobs and Wheels