Panduit
8.3" L Cable Tie NAT PK 100
Mfr # SG200S-C
Zoro # G3180633
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.22"
Explore More Products
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 SG150I-C
- PANDUIT 12.4" L Cable Tie NAT PK 100 SG300S-C
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 SG100M-C
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK ABM3H-AV-L
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK ABM112-AV-C0
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer PLDC2.5EH-C350
- PANDUIT Cable Tie, 11.1L (282mm), Light-Heavy, M PLT3H-L186
- PANDUIT CABLE TIE 14.5" 50LB, 4" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000 PLT4S-M
- PANDUIT Ctie, Mbarb, 15.1l, Std, Nyl, Or, PK1000 BT4S-M3
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 PLT6LH-L0
- DISCO Blk Nyln Mounting Cable Tie 7" L 50#T/Strgth #10 Screw PK100 12336PK
- Panduit Cable Ties