Zoro Select
Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap
Mfr # 5FVF1
Zoro # G3180737
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With Hose, Dispensing Needles
- Color Translucent Body/Black Cap
- Material Low Density Polyethylene
- Size 2 oz
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip 1 1/4 in Length, Polyethylene 50 PK Gray 5FVG0
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver 5FTW1
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel 5 PK Silver 5FVA1
- ZORO SELECT Needle, 1 1/2 in Length, Polypropylene 10 PK Gray/White 5FVL9
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver 5FTY7
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW7
- ZORO SELECT Male Luer Blank, 303 Stainless Steel Silver G523
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTV4
- ZORO SELECT Needle, 2 in Length, Stainless Steel 5 PK Silver 5FTZ8
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 4 in Length, Stainless Steel 12 PK Silver 5FTZ4
- ZORO SELECT Needle, 2 in Length, Stainless Steel 5 PK Silver 5FVA3
- Zoro Select Dispensing Syringe Needles, Tips & Caps