Tanis
Strip Brush Holder, Overall Length 72 In
Mfr # STH700072
Zoro # G3180922
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flange Size (In.) 1
- Backing Height (In.) 5/16
- Profile H-Shaped
- Overall Length (In.) 72
- Backing Material - Brush Stainless Steel
Explore More Products
- TANIS Strip Brush Holder, Sz 1.25, 60 InL, PK10 AH702860CF
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC232072
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB703436
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB700236
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 1 In MB704012
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB402672
- TANIS Strip Brush, 5/16W, 84 In L, Trim 4 In, PK10 MB701284
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In MB704224
- TANIS Strip Brush, 7/16W, 60 In L, Trim 2 In, PK10 MB100060
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 MB700424
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC121072
- Tanis Conveyor Brushes