Rockwood
Door Protection Plate, 12Hx28W, Aluminum
Mfr # K1050 12X28.28
Zoro # G3181157
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 28 in
- Finish Dull
- Material Aluminum
Explore More Products
- ROCKWOOD Door Protection Plate, 46Hx34W, Aluminum K1050 34X46.28
- ROCKWOOD Door Protection Plate, 12Hx30W, Brass K1050 12X30.3
- ROCKWOOD Door Protection Plate, 34Hx42W, SS K1050 34X42.32D316
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum 2RGA1
- ROCKWOOD Door Protection Plate, 12Hx36W, SS K1050 12X36.32D
- ROCKWOOD Door Protection Plate, 34Hx34W, SS 2RFU2
- ROCKWOOD 42" x 17" Kick Plate with Counter Sunk Holes Satin Stainless Steel Finish K105032D4217BEVCSK
- ROCKWOOD 7" x 34" Kick Plate Satin Stainless Steel Finish K105032D734BEV
- ROCKWOOD Door Protection Plate, 28Hx42W, Bronze K1050 28X42.10
- BRASS ACCENTS Kick Plate, 8x30", Polished Brass-Alumi A09-P0830-628MAG
- BRASS ACCENTS Kick Plate, 8x28", Dark Bronze Aluminum A09-P0828-DBADH
- Rockwood Door Accessories