Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelf Push Handle, 18 in., Stainless Steel (Discontinued)
Mfr # 5GRR5
Zoro # G3181857
This Product is Discontinued
Key Features
- Overall Depth 6 in
- Overall Width 18 in
- Width 18"
- Overall Height 1 in
- Depth 6"