Shop Alternate Products
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (Discontinued)
Mfr # LF487
Zoro # G3183844
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"-16
- Length 4 3/32 in
- Outside Dia. 3 in
- Micron Rating 30