Speedaire
Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 6CPZ3
Zoro # G3183957
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMC075-0800
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VLD2
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting 4MU58
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEG5
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 6X399
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PED4
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting 4MU31
- SPEEDAIRE Air Cylinder, 80 mm Bore, 125 mm Stroke, Round Body Double Acting CG5EA80TNSR-125
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5TRK7
- SMC Compact Cylinder, 40mm Bre, 100mm Stroke CDQ2A40-100DMZ
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMB106-0800
- Speedaire Pneumatic System Components