Brady
Label, Silver, Labels/Roll: 100
Mfr # PTL-37-486
Zoro # G3184151
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 3"
- Length 1-29/32"
- Height 1-7/8"
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous B30C-1125-595-RD
- BRADY Printer Label, White, Labels/Roll: Continuous B30C-2250-403-WT
- BRADY Printer Label, White on Translucent, Labels/Roll: 100 PTL-21-427
- BRADY Tape, Black, 100 ft. L, 1-1/8 In. W 113133
- BRADY Tape, Red, 100 ft. L, 4 In. W 113119
- BRADY Label Cartridge, Polyester, White M71C-1000-422
- BRADY Label M21-7-423
- BRADY Laser Markable Electrostatic Diss Polyimide Lbls 0.25in H x 0.75in W WT 10000/RL LZR-46-733-10
- BRADY Label Tape Cartridge, Yellow, 3 in.W B30C-3000-483YL-KT
- BRADY Tape, Clear, 50 ft. L, 4 In. W 59529
- BRADY Precut Label Roll Cartridge, White, Gloss M4C-500-584
- Brady Label Maker Tapes, Labels, Signs & Tags