Dayton
Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO
Mfr # 5BE68
Zoro # G3184325
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Motor Service Factor 1
- Motor Bearings Ball
- Ins. Class B
- Body Dia. 5 11/16 in
Explore More Products
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz 5RHT9
- DAYTON Motor, 1hp, D/D Blower 3LU90
- DAYTON Motor, PSC, 3/4 HP, 1075/3,277 V, Ring/Stud 7E677
- DAYTON Mtr, PSC, 3/4hp, 1075/4,115, Ring/Stud/Hole 7E675
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO 4M098BG
- DAYTON Motor, PSC, 1/4hp, 1075/3,115 V, Ring/Stud 7E647
- DAYTON Motor, PSC, 1/4hp, 1625/3,208-230, Ring/Stud 7E659
- DAYTON Motor, PSC, 3/4hp, 1075/4,208-230v, Ring/Std 7E676
- DAYTON Direct Drive Blower Motor, 1/2 HP, 1 Phase GGS_47827
- DAYTON Motor, 1/4hp, D/D Blower 3LU75
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO FSP4006S
- Dayton Permanent Split Capacitor Blower Motors