Legacy
Coupler Body, (M)NPT, 1/4, Steel/Aluminum
Mfr # A73620D-GRA
Zoro # G3184422
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- LEGACY LEAD-IN HOSE HP 50'X5/8"" HFZG550YW
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum A72640C-GRA
- LEGACY LEAD-IN HOSE HP 25'X5/8"" HFZG525YW
- LEGACY COUPLER PLUG TYPE F 1/2" FNPT 1/2" BODY LMA75830-X
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum A72420C-BG
- LEGACY PLUG HI-FLO 1/4 MNPT TO 1/4 BODY LMA53440FZ-X
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi A73457D
- LEGACY 1/2" Coupler A75810-X
- LEGACY HI-FLOW PLUG 1/4" FNPT LMA63430-X
- AMFLO Coupler, Barb, 1/4, Steel C20-44L
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 745
- Legacy Quick Connect Fittings