Proto
Combination Wrench, SAE, 13/16in Size
Mfr # J1226ASD
Zoro # G3184544
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Size 13/16"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
Explore More Products
- PROTO 21MM 12PT COMB WRENCH PO1221MBASD
- PROTO Combination Wrench, Metric, 17mm Head Sz J1217M-T500
- PROTO Combination Wrench, Metric, 6mm Size J1206MESB
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz J1240ASD
- PROTO Combination Wrench, 5-5/32" Length J1209-T500
- PROTO WRENCH COMBO 10MM 6 POINT POJ1210MHASD
- PROTO Tether-Ready Satin Combination Wrench 1-1/8" - 12 Point J1236ASD-TT
- PROTO WR COMB 1-1/2 12 PT BLACK POJ1248B
- PROTO Tether-Ready Satin Combination Wrench 1-1/16" - 12 Point J1234ASD-TT
- WESTWARD Wrench, Combination/Stubby, Metric, 14mm 54PP27
- CHANNELLOCK 2-1/8 in. Combo Wrench 302985
- Proto Wrenches