Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/16, 1/8-27
Mfr # TM218-27NPT
Zoro # G3184596
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Pipe
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 2 In Cut, TiAlN SPTM595LA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI SPTM290LA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN TM335-18NPT-A
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 TM235-20H
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 TM345-18
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN TMLR6-1MMELA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm TM6-.75MM-A
- SCIENTIFIC CUTTING TOOLS ThdMill, Straight, Int, SC, TiALN, M4.5x.75mm TM4.5-.75MM-SA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, 1/4, 3/8-18, 0.805 Cut L TM387-18NPT
- MICRO 100 Thread Mill Helical Flute TM-250-28
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" 71050
- Scientific Cutting Tools Threading & Turning Tools