Zoro Select
Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK
Mfr # DCL006N0000P-PK100
Zoro # G3185077
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #6
- Outside Diameter 0.216 in
- Minimum Thickness 0.03 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK U37020.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK U51450.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK U55450.056.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 10 PK LWHIS112USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK U37000.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK M51450.120.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 2500 PK 10WSH188
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Thermal Black Finish, 7000 PK MD12WSH
- ZORO SELECT Split Lock Washer, For Screw Size M3 18-8 Stainless Steel, Plain Finish, 15000 PK M3D127B188
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK M37020.030.0001
- HILLMAN 100Pk 1/4 Lock Washer 300018
- Zoro Select Lock Washers