Westward

Measuring Tool Kit, 3 Pc, Hardened Case


$209.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Micrometer Range (In./mm) 0 to 1 in
  • Micrometer Resolution (In./mm) 0.0001 in
  • Thimble Friction
  • Caliper Range (In./mm) 0 to 6/0 to 150
  • Caliper Resolution (In./mm) 0.001 in
See all product information