Shop Alternate Products
This Product is Discontinued
Thogus
Elbow, 90 Deg Male, 2 x 2 In, Nylon (Discontinued)
Mfr # TE203232/N-1-G
Zoro # G3185612
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 2 in