Proto

3/4 in Drive Impact Socket 6 Deep, black oxide


$16.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4 in
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 3 1/4 in
  • Material Alloy Steel
See all product information