Tsubaki

Roller Link, A-2 Attachment


$5.19
/ea
Sold in multiples of 2 for $10.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type A-2 Conveyor
  • Industry Chain Size C2042
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information