- Home
- /
- Power Transmission
- /
- Motors
- /
- DC Motors
- /
- DC Washdown Motors
- /
- Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm
Shop Alternate Products
This Product is Discontinued
Dayton
Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (Discontinued)
Mfr # 140787.00
Zoro # G3186556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Customers Also Purchased
- Brand Dayton
-
MFR #
140787.00
-
Zoro #
G3186556
- UPC # 190735222201
- Country of Origin Unknown
- Category DC Washdown Motors
Dimensions
Shaft Length | 4 1/4 in |
Overall Length | 19 1/2 in |
Length Less Shaft | 15 1/4 in |
Shaft Dia. | 7/8 in |
Body Dia. | 9.63 in |
Bolt Circle Dia. | 7 1/4 in |
Details
Item | Washdown Close Coupled Pump Motor |
Motor Design | 3-Phase |
Phase | Three |
HP | 10 |
RPM Range | 1,701-1,800 |
Voltage | 208-230/460V AC |
Frame | 215JM |
Motor Frame Material | Steel |
Motor Thermal Protection | None |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Service Factor | 1.15 |
Nameplate RPM | 1,760 |
Motor Bearings | Ball |
Motor Shaft Rotation | CCW, CW |
Standards | BISSC, CE, CSA, UL |
Frame Material | Epoxy Coated |
Motor Application | Washdown |
NEMA Design | B |
Max. Ambient Temp. | 40 Degrees C |
Conduit Box | Cast Aluminum with Buna-N Gasketed Cover |
Ins. Class | F |
Nominal Efficiency | 89.5 % |
Endshields | Cast Aluminum |
Motor Shaft Design | Threaded |
Duty | Continuous |
Hz | 60 Hz |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC |
Application | Used in Close Coupled Pump Applications |
Shaft Material | Stainless Steel |
Motor Mounting Type | Face/Base |
Full Load Amps | 29.0-28.0/14.0 A |
Motor Mounting Position | All Angle |
Drain Plugs | (4) Shaft End, (3) Lead End, (2) In Conduit Box |
Usable @ 208V | Yes |
Mounting Stud Pattern | 8 1/4 in x 9 3/4 in |
Usable @ 200V | No |
No. of Speeds | 1 |
Motor Sub Application | Crop Dryer |
Endshield Material | Cast Aluminum |
Duty Cycle | Continuous |
Description
Washdown Close Coupled Pump Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 29.0-28.0/14.0 A, 215JM Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base