Shop Alternate Products
This Product is Discontinued
Patrician
Fitted Sheet, King, 78x80 In., PK24 (Discontinued)
Mfr # 1A71844
Zoro # G3189216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Crease Resistant
- Size King
- Width 78"
- Length 80"
- Fabric 60% Cotton/40% Polyester