Ntn
Radial Ball Bearing, Open, 60mm Bore Dia
Mfr # 6312C3
Zoro # G3189417
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 60 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN NTN 6200LU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Sealed 6200LU
- NTN NTN 6220, RadialDeep Groove Ball Bearing 100 Mm Id X 180 Mm Od X 34 Mm W Open 6220
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia 6208LLBC3/L627
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open 6808
- NTN Radial Bearing, Double Seal, 30mm Bore 6206LLUC3/L627
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed 88013
- NTN Disc Bearing, 1.53 In. Bore DS209TTR4
- NTN NTN 6030, RadialDeep Groove Ball Bearing 150 Mm Id X 225 Mm Od X 35 Mm W Open 6030
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed 6302LLB C3/C5
- NSK NSK-6001ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6001ZZ 6001ZZ
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded 6006ZZ
- Ntn Ball Bearings