Download CAD Files
Zoro Select
Hex Nut, #10-24, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # HMSNI2-100-100P1
Zoro # G3189812
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Hex Height 1/8 in
- Hex Width 3/8 in
Explore More Products
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK HMSNI20-40-100P1
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK HMSNI20310-100P1
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK HMSNI20-60-100P1
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK HHNIDH087G-015BX
- ZORO SELECT Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK 04M040070HN
- ZORO SELECT Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK U51160.056.0002
- ZORO SELECT Hex Nut, M30-1.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK M01120.300.0100
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK M04180.080.0100
- ZORO SELECT Jam Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 41/64 in Ht U11352.112.0001
- MTD Nut 712-3029
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK HN832
- Zoro Select Hex Nuts