Panduit
Wire Duct, Wide Slot, Gray, 4.25 W x 4 D
Mfr # G4X4LG6
Zoro # G3189961
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue C1IB6
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) F2X5LG6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D G1.5X4LG6
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 DB-C
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray C2LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D F4X5LG6-A
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, White HN2X2WH6
- PANDUIT Base Wiring Duct, Type D, Round Hole, 3" x 4" x 1' (6-Pack), White D3X4WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 0.75" x 2" x 1' (6-Pack) G.75X2BL6
- PANDUIT Nylon Rivet, PK1000 NR1-M
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film C2IB6-F
- Panduit Wire Ducts