Tempco
Swaged Cartridge Heater, 153W/sq. In.
Mfr # HDC00059
Zoro # G3190065
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 153W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. HDC20468
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. HDC00642
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. HDC14049
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. HDC20570
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. HDC13361
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC20569
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L HDC20567
- TEMPCO Swaged Cartridge Heater, 3 In. L HDC20612
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. HDC20622
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. HDC19107
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. HDC00755
- Tempco Heaters & Furnaces