Kipp
Adjustable Handle, Size: 4 1/2-13X30, Entirely Stainless Steel, Electropolished
Mfr # K0124.4A5X30
Zoro # G3190406
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 30.00mm
- Material Stainless Steel
- Height 3.66"
- Type External Thread
- Overall Length 4.2900 in
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel K0116.3081X50
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel K0269.41216X20
- KIPP Adjustable Handle, Steel, Size: 4 M12X45, Black Powder Coated, Comp: Black Oxidized K0752.4121X45
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.10627X20
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 K0197.140061
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel K0116.1A21
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X60 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.30801X60
- KIPP Adjustable Handle, Size: 2 M06X40, Zinc Black Satin, Comp: Stainless Steel K0123.2061X40
- KIPP Adjustable Handle Size: 2, M06X20, Plastic, Yellow RAL 1021, Comp: Steel K0269.20616X20
- ELESA Stainless steel clamping element, threaded screw, ERZ.63 SST-p-M8x20 ERZ-SST-p
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.25" Steel External Thread, 3.62" Handle Diameter TH-308
- Kipp Hand Knobs and Wheels