Zoro Select
1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-NHS50-862
Zoro # G3190537
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A BULK-RS-HPN60-50
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A BULK-RS-S40-52
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L BULK-RS-S60WFDA-72
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A BULK-RS-N30-141
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 30A BULK-RS-S30-15
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A BULK-RS-BTL60-20
- ZORO SELECT Buna-N Roll, 50A, 12'x36"x1", Black BULK-RS-H50-1111
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x1/32", Red BULK-RS-S70-11
- ZORO SELECT Neoprene Rubber Strip w Adhesive, 70A, 1/4"T x 1"W x 10 Ft L BULK-RS-N70-160
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 BULK-RS-S30-99
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-H40-252
- Zoro Select Rubber Sheets & Strips