Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (Discontinued)
Mfr # LWSK038OZ-PK50
Zoro # G3190984
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8 in
- Outside Diameter 0.801 in
- Maximum Thickness 0.034 in