Shop Alternate Products
This Product is Discontinued
Weiler
Single Spiral Wire Brush, 3/16", PK10 (Discontinued)
Mfr # 98634
Zoro # G3192375
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in