Energy Chain
Connector Lock Nut, 1.35in, Blk, Polyamides
Mfr # I-BMN-29
Zoro # G3192393
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size PG29
- Self Extinguising Yes
- Tubing Size 1.35 in
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Nylon
Explore More Products
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides I-BFH-12-0
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft I-PIST-10B-10
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft I-PIST-12B-25
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft I-PIST-23B-10
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft I-PIST-48B-10
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides I-BVND-P488GT
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft I-PIST-29B-25
- ENERGY CHAIN Connector Lock Nut, 0.83in, Blk, Polyamides I-BMN-16
- ENERGY CHAIN Tubing Support, 0.390in, Black, Polyamides I-BFH-07-0
- IGUS Mounting Brkt Set, E2-10 Series, 10 W E2-100-10-12PZ
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft MC0950-10.00-RS-200-3V5
- Energy Chain Cable Carriers