Supercool
A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK
Mfr # P150-32
Zoro # G3192682
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Viscosity (SUS @ 100 F) 130 SUS
- Specific Gravity 0.93
- For Use With R134a
Explore More Products
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can 26296
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 1 gal. 22779
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can 27002
- SUPERCOOL 17 oz. A/C Evaporator Cleaner Aerosol can 6984
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 32oz. 22762
- RIT Black For Fabric Dye 83151
- UNIVERSAL AIR COND Universal Air Conditioning Fluid Cleaner, Ro0394 RO0394
- FOUR SEASONS Chemical, 69511 69511
- SPECTRONICS/TRACER 0.03 Oz Tracer-Stick Hybrid A/C Dye 3 Pack TP3811-P3
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 69992
- CRC Compressor Oil Sae30 1Gal Stalube Cmproil, Sl22133 SL22133
- Supercool Automotive AC System Fluid