Movincool
Accordion Duct Kit, 25 ft. L, 16 In. Dia.
Mfr # LAY45820-0010
Zoro # G3192865
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 36, Office Pro 60, Office Pro 63
- Length 25 ft
- Duct Dia. 16 in
- Includes Clamp
- Accessory Type Accordion Duct Kit
Explore More Products
- MOVINCOOL Cold Air Flange, 5 In. Dia. 481170-0180
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 484009-0480
- MOVINCOOL Two Way Chamber 481769-0041
- MOVINCOOL Three Way Chamber 481769-0051
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x 481170-0450
- MOVINCOOL Storage Cover, 43-3/8 in. L, 31 in. W LAY84420-0700
- MOVINCOOL Condenser Air Plenum Kit LAY84270-008A
- MOVINCOOL Condenser Air Plenum LAY84270-0040
- MOVINCOOL Controller Assembly, For CMW30 484500-4163
- MOVINCOOL Condenser Intake Air Plenum 481769-0221
- A/C SAFE AC-Safe Steel Universal Air Conditioner Support 23-1/2 in. L NTN-1
- Movincool Portable Air Conditioner Accessories