Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 5 PK
Mfr # TI-31SS
Zoro # G3193197
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 5/16 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.01 in
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.938 in Bore Dia., 1000 PK 93RIBP
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 160 mm Bore Dia. M36050.160.0001
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. WHM-200-S02
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/4 in Bore Dia., 5 PK WHM-275
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK HO-68SS
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK DHO-18ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. U36050.393.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 19 mm Bore Dia., 50 PK M36050.019.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 185 mm Bore Dia. M36050.185.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. DHO-24SA
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK U36050.162.0001
- Zoro Select Internal Retaining Rings