Shop Alternate Products
This Product is Discontinued
Westward
Q 4-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 2UFR2
Zoro # G3193373
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size Q
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel