Starrett
Prick Punch
Mfr # 816A
Zoro # G3193970
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Overall Length 4 in
- Material Applications Metal, Plastic, Wood
- Punch Type Prick Punch
Explore More Products
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L B565H
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size 565E
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L 248A
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L 565B
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L B248C
- STARRETT Prick Punch 816D
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L B565F
- STARRETT Steel & Brass Drive Pin Punch Set 1/16", 3/32", 1/8", 5/32" In Round Plastic Case S565WBS
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L 22N842
- MAYHEW STEEL PRODUCTS BRASS SOLID PUNCH 1/4" X 6" MY25080
- MAYHEW Line Up Punch, 5/16"x12" 44202
- Starrett Hand Held Punches